Shop C-LINE PRODUCTS
See all product information
Create Account
Label Holder, Self-Adhesive, 5x3, PK50
- Mfr # 87607
- Zoro # G6624375
product price:Â
$
21.99
/pk of 50, $0.44/ea
Key Features
Material
Plastic
Color
Clear
Size
0.5 x 3
Weight
0.136 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 87607
- Zoro #
- G6624375
- UPC #
- 038944876078
- Country of Origin
- United States
- Item
- Label Holder,Self-Adhesive,5x3,PK50
- Material
- Plastic
- Color
- Clear
- Weight
- 0.136 lbs
Dimensions
- Size
- 0.5 x 3
Description
Label Holder,Self-Adhesive,5x3,PK50, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.