Large Document Case, Color Varies, Pk5 (Discontinued)
- Mfr # 58350BNDL5EA
- Zoro # G7811749
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58350BNDL5EA
Zoro #
G7811749
UPC #
20038944583505
Country of Origin
China
Dimensions
Expanded Width
3-1/2"
Sheet Size
8 1/2" Width x 11" Length
File Size
Letter
Details
Item
Extra Large Document Case
Color
Blue, Aqua, Purple, Pink, Smoke
Material
Polypropylene
Sheet Capacity
500
Features
Stitched, Acid-free, Gusset, Durable, Elastic Closure
Sheet Standard
Letter
Description
Document Case,Large,Color Varies,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.