Legal Pad, Wide Ruled, Yellow, 50 Sheets, 12PK

  • Mfr # 25106

  • Zoro # G315718468


product price:  $31.15
/pk 12, $2.60/ea

Key Features

Color
Yellow
Includes
2 Workbooks
Material
Paper
Size
8-1/2" x 11-3/4"
Recommended Grade
Grade PK+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25106
Zoro #
G315718468
UPC #
194629142514
Country of Origin
Viet Nam

Dimensions

Size
8-1/2" x 11-3/4"

Details

Color
Yellow
Includes
2 Workbooks
Material
Paper
Recommended Grade
Grade PK+
Recommended Age
4+ years

Description

Always be prepared to jot down important information with Legal Pads. These 8-1/2" x 11-3/4" wide ruled note pads provide enough space to record your thoughts. Legal Pads are perfect for students, teachers, professionals, and anyone that wants to document their ideas and information. The pages can be used for class notes, memos, journaling, sketching, to-do lists, or just plain doodling. With 50 pages per pad, you don't have to worry about running out of paper. Paper is lined with left side margin and title space to allow for neat writing. Wide ruled format. Pads measure 8-1/2" x 11-3/4" in size. Yellow paper has blue handwriting lines with a red margin divider and white top binding. Perforated top edge allows for easy removal of pages. Thick cardboard backing provides extra support when writing. Each pad is individually shrink wrapped for added protection. 50 pages per pad. Sold as a pack of 12 legal pads.


  • Paper is lined with left side margin and title space to allow for neat writing. Wide ruled format.
  • Pads measure 8-1/2" x 11-3/4" in size
  • Yellow paper has blue handwriting lines with a red margin divider and white top binding
  • Perforated top edge allows for easy removal of pages
  • Thick cardboard backing provides extra support when writing. 50 pages per pad. Ruled both sides.
  • Sold as a pack of 12, each pad is individually shrink wrapped for added protection

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.