Zoro Homepage

Letters & Learn Handwriting Tablet, 40-pages, 11in. x 8-1/2in.

  • Mfr # 23100

  • Zoro # G215874578


product price: $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Material
Paper
Sheet Size
11 in. x 8-1/2 in.
Number of Sheets
40
Color
Multi-Cover Cover, White Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23100
Zoro #
G215874578
UPC #
038944231006
Country of Origin
Viet Nam

Dimensions

Sheet Size
11 in. x 8-1/2 in.

Details

Material
Paper
Item
Letters & Learn Handwriting Tablet
Number of Sheets
40
Color
Multi-Cover Cover, White Paper

Description

  • Ruled format, paper is lined with red baseline, blue dotted midline, blue descender line, with 1⁄4" ruling.
  • Pages measure 11" x 8-1/2" in size
  • Quality, white paper with black gummed top edge binding allows for easy removal of pages
  • Thick cardboard backing provides extra support when writing
  • 40 pages per tablet. Ruled on both sides.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.