Notebook, 5-Subject, Wide Ruled, 180 Sheets, Assorted Colors, 3PK

  • Mfr # 22051

  • Zoro # G815710412


product price:  $35.35
/pk 3, $11.78/ea

Key Features

Includes
3 Journals
Material
Paper
Color
Assorted (no color choice)
Recommended Grade
Grade PK+
Recommended Age
4+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22051
Zoro #
G815710412
UPC #
194629142491
Country of Origin
Viet Nam

Details

Includes
3 Journals
Material
Paper
Color
Assorted (no color choice)
Recommended Grade
Grade PK+
Recommended Age
4+ years

Description

Instantly create writing space in binders and folders, by inserting the Spiral-Bound 5-Subject Notebook. Perfect for students and professionals, these notebooks feature a durable cover that helps protect the content written on the pages inside. Wide ruled format: the bright white paper has blue handwriting lines with a red margin divider to allow for neat writing. Solid colored front cover adds style to notebooks, while also making it easy to organize projects or classes by color. Attach this 3-hole punched spiral notebook into a standard 3-ring binder to create the ultimate organizational tool that keeps all your notes and hand-outs in one place. Perforated edges reduce paper waste by allowing pages to tear out neatly. 180-page spiral bound notebook with 4 dividers keeps subjects organized. Colored front cover, gray board back cover. Sold as a pack of 3 in assorted colors no color choice.


  • Perfect for students and professionals, these notebooks feature a durable cover that helps protect the content written on the pages inside
  • Wide ruled format: the bright white paper has blue handwriting lines with a red margin divider to allow for neat writing.
  • Solid colored front cover adds style to notebooks, while also making it easy to organize projects or classes by color
  • Attach this 3-hole punched spiral notebook into a standard 3-ring binder to create the ultimate organizational tool that keeps all your notes and hand-outs in one place.
  • 180-page spiral bound notebook with 4 dividers keeps subjects organized. Colored front cover, gray board back cover.
  • Pack of 3 in assorted colors (no color choice)

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.