Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetc Shelf/Bin Label Holder, 1/2", PK10

  • Mfr # 87207

  • Zoro # G6174222


product price: $10.89
/pk 10, $1.09/ea

Key Features

Includes
Inserts
Color
Clear
Label Holder Mounting Type
Magnet
Material
Plastic
Weight
0.35 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87207
Zoro #
G6174222
UPC #
038944872070
Country of Origin
United States

Dimensions

Size
0.5 x 6

Details

Item
Label Holders
Includes
Inserts
Color
Clear
Label Holder Mounting Type
Magnet
Material
Plastic
Weight
0.35 lbs

Description

Magnetic Shelf/Bin Label Holder,1/2 In.,Package Quantity 10, Package Quantity 10


  • Label shelving units, racks and more with ease and efficiency.
  • Magnetic clear plastic holders stick to virtually any clean, flat surface.
  • Relabeling is simple, just slide in new white paper insert (included).
  • Can be cut to any size.
  • Comes in a length of six inches.
  • This product will be cheerfully replaced with one of equal value if defective in materials, manufacturing or packaging at the time of purchase. Except for such replacement, this product is sold without warranty or liability even though defect, damage or loss is caused by negligence or other fault.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.