Memory Book 11 x 8 1/2 Scrapbook Page Protector, Top Load, Clear, 50/BX - Clear - 50
- Mfr # 62077
- Zoro # G608428524
product price:Â
$
18.55
/ea
Sold in multiples of 2 for
$37.10
Key Features
Capacity
50
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 62077
- Zoro #
- G608428524
- UPC #
- 38944620770
- Country of Origin
- China
- Item
- Scrapbook Sheet Protector
- Capacity
- 50
- Color
- Clear
Description
our 11 x 8 1/2 pages are perfect for scrapbookers using this format. Each page features a super-strong, clear binding edge to withstand heavy use. Memory book page protectors offer archival quality, acid-free protection in a premium quality sheet that won't yellow, stick to photos or transfer ink. Fits 3-ring binder and most 2-post albums. Contains no pvcs. Clear. Each box includes 50 sheet protectors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.