81910 Slim CD Case; Assorted Colors; 10-Pack
- Mfr # 81910
- Zoro # G204028715
product price:Â
$
27.25
/ea
Key Features
Color
Blue, Green, Orange, Pink, Purple
Material
Polypropylene
Case Capacity
1
Style
Jewel Case
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 81910
- Zoro #
- G204028715
- UPC #
- 686024819103
- Country of Origin
- China
Details
- Item
- Optical Disc Case
- Color
- Blue, Green, Orange, Pink, Purple
- Material
- Polypropylene
- Case Capacity
- 1
- Style
- Jewel Case
Description
Slim case takes up less space than standard jewel cases. Translucent polypropylene lets you view contents at a glance. Exterior Material(s): Polypropylene; Media Quantity Held: 1; Media Stored: CD.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.