Shop C-LINE PRODUCTS
See all product information
Create Account
Page Protector, Poly, Legal, 7-Hole, PK50
- Mfr # 62047
- Zoro # G7812010
product price:Â
$
23.59
/pk of 50, $0.47/ea
Key Features
Material
Polypropylene
Number of Tabs
0
Color
Clear
Product Type
Sheet Protector
Overall Width
8 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 62047
- Zoro #
- G7812010
- UPC #
- 038944620473
- Country of Origin
- China
Dimensions
- Overall Width
- 8 1/2 in
- Overall Height
- 14 in
- Paper Size
- Legal
Details
- Item
- Sheet Protector
- Material
- Polypropylene
- Number of Tabs
- 0
- Color
- Clear
- Product Type
- Sheet Protector
- Document Loading
- Top
- Shell Material
- Polypropylene
- Wire Color
- Clear
Description
Sheet Protector, Color Clear, Number of Tabs 0, Tab Color Not Applicable, Material Polypropylene, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.