This item is Discontinued.

C-Line Products Page Protector, Poly, PK200 62017BNDL2BX

Page Protector, Poly, PK200 (Discontinued)

  • Mfr # 62017BNDL2BX
  • Zoro # G7812141
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62017BNDL2BX
Zoro #
G7812141
UPC #
-
Country of Origin
China

Dimensions

Sheet Size
8 1/2" Width x 11" Length

Details

Item
Page Protector,Poly,PK200
Material
Polypropylene
Color
Clear
Features
Reinforced Edges, Reduced Glare, Acid-free, Economy Weight, Unpunched

Description

Page Protector,Poly,PK200, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.