
Pressure Sensitive Badge, Gold, PK100
Mfr # 92266
Zoro # G9532192
product price:Â $6.79
/pk 100, $0.07/eaKey Features
Color
White/Gold
Material
Paper
Paper Weight
0.21 lbs
Features
Border-Style
Name Badges per Unit
100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
92266
Zoro #
G9532192
UPC #
38944922669
Country of Origin
United States
Dimensions
Name Badge Label Length
2.25"
Name Badge Label Width
3.5"
Details
Item
Name Badge Kits
Color
White/Gold
Material
Paper
Paper Weight
0.21 lbs
Features
Border-Style
Name Badges per Unit
100
Name Badges Per Sheet
1
Orientation
Horizontal
Total Number of Sheets
100
Description
Unique tabbed edge makes it easy to peel off the badges' backing and apply. Ideal for small meetings, seminars and conferences. The preprinted Visitor Badge has an area for issue and expiration dates. Do not apply to vinyl, leather, suede, corduroy or silk.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.