Shop All File Folders
C-Line Products
Report Cover 8-1/2 x 11", Clear, PK50
Mfr # 32457
Zoro # G5262586
product price: $23.75
/pk 50, $0.48/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8-1/2"
- Color Clear (Cover), White (Binding Bar)
- Size 11" x 8-1/2"
- File Fastener Type Binding Bar
- Sheet Size 8.5 x 11
Product Information
- Brand C-Line Products
- MFR # 32457
- Zoro # G5262586
- UPC # 038944324579
- Country of Origin China
- Category File Folders
Dimensions
Width | 8-1/2" |
Size | 11" x 8-1/2" |
Sheet Size | 8.5 x 11 |
Details
Description
Cover,Report,11x8.5,Clear,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMBIR Nscan 690Gt Duplex Id Card Scanner W/ Ambirscan: Vertical High-Speed (DS690GT-AS)
- TOPS CMS 1500 Claim Form, Laser, 20 lb, 8-1/2"x11", 250/PK, 8PK, WE 250PK (TOP50135RV)
- STAYFLATS Flat Mailers, 13" x 18", White, 100/Case (RM6W)
- ZORO SELECT Corrugated Boxes, 9" x 9" x 10", Kraft, 25/Bundle (22XK50)
- C-LINE PRODUCTS Project Folders, reduced glare, 11 X 8 12, 25PK (62627)
- C-LINE PRODUCTS Recycled TwoPocket Paper Portfolios with Prongs, Assorted Set of 100 Folders, 100PK (05320-DS)
- C-LINE PRODUCTS Zipper Expanding File, 13 Pocket, Blue (48105)
- C-LINE PRODUCTS Classroom Connector Folders, Orange, PK25 (32002)
- C-LINE PRODUCTS File, Jkt, Wrt-On Tab, Ltr, Ast 10PK (CLI63160)
- C-LINE PRODUCTS 13Pocket Vertical Expanding File, Letter Size, Black (58810)
- SMEAD PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Blue (81052)
- C-Line Products File Folders