
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48117
Zoro #
G4789289
UPC #
038944481173
Country of Origin
China
Dimensions
Width
10"
Size
8.5" x 11"
Height
13"
Depth
1"
Sheet Size (W x H)
8.5" x 11"
Holds Material Up To Size
8.5" x 11"
Details
Item
Reusable Poly Envelope with Outer Pocket
Color
Clear
Material
Polypropylene
Paper Capacity
200
Sheet Capacity
200
For Use With
Documents
Finish
Clear
Weight
0.379 lbs
Texture/Finish
Clear
Expansion
1"
Front Cover Color
Clear
Number of Compartments
2
Closure
Zipper
Cover Material
Polypropylene
Description
Portfolio,Outer Pocket,Clear,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.