Self-Adhesive Attaching Strips, 3-Hole Punched, 11 x 1, 200/BX
- Mfr # 64713
- Zoro # G008439540
product price:Â
$
56.55
/ea
Key Features
Width
1"
Color
Clear
Material
Plastic
For Use With
Binding
Features
Punched, Removable, Self-adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 64713
- Zoro #
- G008439540
- UPC #
- 38944647135
- Country of Origin
- United States
- Item
- Binding Strip
- Color
- Clear
- Material
- Plastic
- For Use With
- Binding
- Features
- Punched, Removable, Self-adhesive
- Shape
- Rectangular
- Number of Holes Punched
- 3
Dimensions
- Width
- 1"
- Length
- 11"
Description
these pre-punched adhesive strips allow easy addition of odd-sized materials to any standard three-ring binder. Simply trim the excess adhesive material and insert into binder. Size: 11 x 1. 200/bx.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.