C-Line Products

Self-Adhesive Binder Label Holders, Pk12 (Discontinued)



This Product is Discontinued
Shop for all Binders

Key Features

  • Color Clear
  • Material Plastic
  • Size 2.75 x 3.63
  • Includes (12) Inserts
  • Weight 0.127 lbs
See all product information

Product Information

Dimensions

Size 2.75 x 3.63

Details

Color Clear
Material Plastic
Item Holder,BinderLabel4"-5'',PK12
Includes (12) Inserts
Weight 0.127 lbs
Binder Capacity 4" to 5"
Attaching Mechanism Self-Adhesive
Load Style Top

Description

Item Holder,BinderLabel4 In.-5'',PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products