
Self-Adhesive Poly Ticket Holders, PK50
Mfr # 70911
Zoro # G5428565
product price:Â $120.99
/pk 50, $2.42/ea
Free Shipping & Returns
Key Features
Material
PVC-Free Poly
Sheet Capacity
15
Thickness
Super Heavyweight
Mounting Style
Adhesive
Color
Clear
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
70911
Zoro #
G5428565
UPC #
038944709116
Country of Origin
China
Dimensions
Thickness
Super Heavyweight
Size
8.5 x 11
Sheet Size
8.5 in x 11 in
Details
Item
Self-Adhesive Poly Ticket Holders,PK50
Material
PVC-Free Poly
Sheet Capacity
15
Mounting Style
Adhesive
Color
Clear
Weight
3.04 lbs
Application
Instructions; Service Records; Shop Tickets-Adhesive Mount; Signs
Capacity
15
Sheet Protector Type
Shop Ticket
Back
Clear Back
Load Orientation
Top
Grade
Super Heavy-Duty
Description
Self-Adhesive Poly Ticket Holders,PK50, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.