This item is Discontinued.

C-Line Products Sheet Protector, Tabs, Assorted, PK8 5580

Sheet Protector, Tabs, Assorted, PK8 (Discontinued)

  • Mfr # 5580
  • Zoro # G4697835
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5580
Zoro #
G4697835
UPC #
038944055800
Country of Origin
China

Dimensions

Thickness
Heavy
Insert Size
8.5 x 11

Details

Item
Sheet Protector,Tabs,Assorted,PK8
Material
Polypropylene
Sheet Capacity
2
Color
Assorted
Features
With 8 Colored Tabs
Product Type
Sheet Protector,Tabs,Assorted,PK8
Load Orientation
Top
Application
Indexing; Standard 3-Ring Binders
Sheet Protector Type
Ring Binder
Assortment Color
Two Each: Blue; Green; Pink; Yellow
Finish
Clear
Number of Holes Punched
3

Description

Sheet Protector,Tabs,Assorted,PK8, Package Quantity 8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.