Shop Ticket Hold, Magnetic, Stitched, PK25
- Mfr # 85912
- Zoro # G6432021
product price:Â
$
53.89
/pk of 25, $2.16/ea
Key Features
Material
Vinyl
Sheet Capacity
75
Thickness
Super Heavyweight
Color
Clear
Capacity
75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 85912
- Zoro #
- G6432021
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thickness
- Super Heavyweight
- Size
- 9" x 12"
- Overall Height
- 13 1/2 in
- Overall Width
- 10 1/8 in
- Insert Size
- 9 x 12
- For Document Length
- 12 in
- For Document Width
- 9 in
Details
- Item
- Shop Ticket Holder
- Material
- Vinyl
- Sheet Capacity
- 75
- Color
- Clear
- Capacity
- 75
- Finish
- Clear
- Weight
- 5.64 lbs
- Application
- Shop Tickets-Magnetic
- Seam Style
- Stitched
- Load Orientation
- Top
- Back
- Clear Back
- Number of Holes Punched
- 1
- Sheet Protector Type
- Shop Ticket
- Backing Material
- Magnetic
- Mounting Method
- Magnetic
- Shell Material
- Vinyl
- Wire Color
- Black, Clear
Description
Shop Ticket Holder, Material Vinyl, Seam Style Stitched, Color Black, Clear, Package Quantity 25
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.