Shop Ticket Holder, Magnetic, 8.5x11", PK15
Mfr # 83911
Zoro # G7812771
product price: $56.75
/pk 15, $3.78/eaKey Features
Material
Vinyl
Color
Clear
Overall Height
11 1/4 in
Overall Width
9 1/8 in
Seam Style
Sonic Welded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83911
Zoro #
G7812771
UPC #
038944839110
Country of Origin
China
Dimensions
Overall Height
11 1/4 in
Overall Width
9 1/8 in
For Document Length
11 in
For Document Width
8 1/2 in
Details
Item
Shop Ticket Holder
Material
Vinyl
Color
Clear
Seam Style
Sonic Welded
Backing Material
Magnetic
Mounting Method
Magnetic
Description
Shop Ticket Holder, Material Vinyl, Seam Style Sonic Welded, Color Clear, Package Quantity 15
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.