Desk Tray, Black, Steel, 16 1/4 in W, 9 in L, 8 in H, 4 Number of Compartments
- Mfr # 3265BL
- Zoro # G0929264
product price:Â
$
58.59
/ea
Key Features
Number of Compartments
4
Color
Black
Length
9 in
Width
16 1/4 in
Height
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3265BL
- Zoro #
- G0929264
- UPC #
- 073555326529
- Country of Origin
- China
Dimensions
- Length
- 9 in
- Width
- 16 1/4 in
- Height
- 8 in
- Overall Width
- 16 1/4 in
- Overall Depth
- 9 in
- Overall Height
- 8 in
- Paper Size
- Letter
Details
- Item
- Desk Tray
- Number of Compartments
- 4
- Color
- Black
- Material
- Steel
- Green Certification or Other Recognition
- GREENGUARD(R) Certified
- Finish
- Powder Coated
- Product Type
- Desk Tray
- Stackable
- Not Stackable
- File Orientation
- Horizontal and Vertical
- Shell Material
- Steel
- Wire Color
- Black
Description
Desk Tray, Number of Compartments 4, Black, Powder Coated Finish, Steel, Length 9 in, Width 16 1/4 in, Height 8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.