Shop Ticket Holders, Stitched, Both Sides Clear, 11 x 17, 25/BX

  • Mfr # 46117

  • Zoro # G808442375


product price:  $96.95
/ea

Key Features

Material
Vinyl
Color
Clear, Black
Features
Heavyweight, Sturdy
Media Size Supported
11" x 17"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
46117
Zoro #
G808442375
UPC #
38944461175
Country of Origin
China

Dimensions

Media Size Supported
11" x 17"

Details

Item
Ticket Holder
Material
Vinyl
Color
Clear, Black
Features
Heavyweight, Sturdy

Description

store and protect work orders, production schedules, inventory cards and more in these stitched shop ticket holders. Strong, rigid, clear vinyl allows for easy visibility of documents. Convenient eyelet at top for hanging. Reinforced stitched edge for longer product life. 11 x 17 size. Both sides clear. Holders open on short side. 25/bx.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.