Shop Ticket Holders, Welded Vinyl, Both Sides Clear, Open Long Side, 12 X 9, 50/BX
- Mfr # 80129
- Zoro # G608442445
product price:Â
$
86.29
/ea
Key Features
Material
Vinyl
Color
Clear
Features
Hanging System, Punched
Sheet Size
12" Width x 9" Length
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80129
- Zoro #
- G608442445
- UPC #
- 38944801292
- Country of Origin
- China
Dimensions
- Sheet Size
- 12" Width x 9" Length
Details
- Item
- Vinyl File Pocket
- Material
- Vinyl
- Color
- Clear
- Features
- Hanging System, Punched
Description
vinyl shop ticket holder keeps job tickets, work orders, production schedules and inventory cards more secure and protected. Great for two-sided documents because both sides of these strong vinyl holders are clear. Welded, non-rip seams hold up in even the roughest environments. Punched hole at top for convenient hanging. 12 x 9. Open long side. 50/bx.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.