Zoro Homepage

Signature Series 5-Tab Project Book

  • Mfr # 24003

  • Zoro # G615718458


product price: $21.79
/ea

Key Features

Color
Assorted
Size
8" x 10-1/2"
Includes
12 Legal Pads
Material
Paper
Recommended Age
4+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24003
Zoro #
G615718458
UPC #
38944240039
Country of Origin
Viet Nam

Dimensions

Size
8" x 10-1/2"

Details

Color
Assorted
Includes
12 Legal Pads
Material
Paper
Recommended Age
4+ years
Recommended Grade
Grade PK+

Description

The Signature Series 5-Tab Project Book lets you record your thoughts, notes and ideas with style. The college-ruled sheets and double gold spiral binding make it easy to flip through the pages as you write. This fashionable Project Book features a stylish gray and white checkered cover on the outside and smooth white finish on the inside. The 5 coordinating tab pages are removable and repositionable so you can adjust the sections as needed. 150 college-ruled pages allow ample space to record information. Perforated pages reduce paper waste by allowing pages to tear out neatly. Use your Project Book at home, school and business. It is perfect for taking notes, creative writing, recording ideas and more! Measures 8" x 10-1/2".


  • Signature SeriesTM 5-Tab Project Book lets you record your thoughts and ideas
  • The Project Book cover has a printed gray and white checkered design on the outside and smooth white finish on the inside
  • 150 college-ruled pages allow ample space to record information
  • Perforated pages reduce paper waste by allowing pages to tear out neatly
  • Double gold spiral binding secures pages
  • Measures 8" x 10-1/2"

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.