This item is Discontinued.

C-Line Products Standard Lanyard, Swivel Hook, Red, PK48 89314BNDL48EA

Standard Lanyard, Swivel Hook, Red, PK48 (Discontinued)

  • Mfr # 89314BNDL48EA
  • Zoro # G7813158
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89314BNDL48EA
Zoro #
G7813158
UPC #
-
Country of Origin
China

Details

Material
Nylon, Metal
Color
Red
For Use With
Badges and ID Cards
Includes
(48) Lanyard
Type
Standard Neck Lanyard
Built-In
Round Woven with Swivel Hook
Item
Standard Lanyard,Swivel Hook,Red,PK48
Fits
Comfortable When Worn Around the Neck
Features
This classic style features nylon material, which proves to be comfortable when worn around the neck The metal hook securely attaches the ID badge to the lanyard, allowing the badge to be displayed Durable lanyards allow for the prominent display of badges and ID cards without damaging clothing Round woven, nylon material with swivel hook attachment

Description

Standard Lanyard,Swivel Hook,Red,PK48, Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.