Top Loading Sheet ProtectorsPK100

  • Mfr # 62027

  • Zoro # G5428571


product price:  $20.69
/pk 100, $0.21/ea

Key Features

Material
Polypropylene
Sheet Capacity
2
Thickness
Standard
Color
Clear
Features
For 11" x 8.5" Inserts—Three-hole punched for unpunched sheets.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
62027
Zoro #
G5428571
UPC #
038944620275
Country of Origin
China

Dimensions

Thickness
Standard
Size
8.5 x 11

Details

Item
Top Loading Sheet ProtectorsPK100
Material
Polypropylene
Sheet Capacity
2
Color
Clear
Features
For 11" x 8.5" Inserts—Three-hole punched for unpunched sheets.
Product Type
Top Loading Sheet ProtectorsPK100
Capacity
2
Finish
Clear
Weight
1.62 lbs
Application
Document Storage; Standard 3-Ring Binders
Number of Holes Punched
3
Sheet Protector Type
Ring Binder

Description

Top Loading Sheet ProtectorsPK100, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.