This item is Discontinued.

C-Line Products Two Pocket Folder, Prongs, Red, PK12 33964BNDL12EA

Two Pocket Folder, Prongs, Red, PK12 (Discontinued)

  • Mfr # 33964BNDL12EA
  • Zoro # G7810400
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33964BNDL12EA
Zoro #
G7810400
UPC #
-
Country of Origin
China

Dimensions

Sheet Size
8 1/2" Width x 11" Length
File Size
Letter

Details

Item
Heavyweight Portfolio Folder with Prongs
Color
Red
Material
Polypropylene
Features
Tear Resistant, Heavyweight
Total Number of Pockets
2
Business Card Holder
Yes
Sheet Standard
Letter

Description

Portfolio Folder,2Pocket,Prongs,Red,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.