This item is Discontinued.

C-Line Products Two Pocket Folder, Red, PK18 33954BNDL18EA

Two Pocket Folder, Red, PK18 (Discontinued)

  • Mfr # 33954BNDL18EA
  • Zoro # G7810385
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33954BNDL18EA
Zoro #
G7810385
UPC #
20038944339546
Country of Origin
China

Dimensions

Sheet Size
8 1/2" Width x 11" Length
File Size
Letter

Details

Item
Heavyweight Portfolio Folder
Color
Red
Material
Polypropylene
Features
Heavyweight, Tear Resistant
Business Card Holder
Yes
Total Number of Pockets
2
Sheet Standard
Letter

Description

Portfolio Folder,2 Pocket,Red,PK18, Package Quantity 18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.