Shop C-LINE PRODUCTS
See all product information
Create Account
Vinyl Report Covers with Binding Bars, Red, Matching Binding Bars, 11 x 8 1/2, 50/BX
- Mfr # 32554
- Zoro # G908435161
product price:Â
$
60.89
/ea
Key Features
Material
Vinyl
Color
Red
Features
Non-glare, Heavy Duty
Sheet Size
8 1/2" Width x 11" Length
Sheet Standard
Letter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32554
- Zoro #
- G908435161
- UPC #
- 38944325545
- Country of Origin
- China
- Item
- Report Cover
- Material
- Vinyl
- Color
- Red
- Features
- Non-glare, Heavy Duty
- Sheet Standard
- Letter
Dimensions
- Sheet Size
- 8 1/2" Width x 11" Length
Description
these see-through vinyl covers enhance every presentation. Red covers with matching 1/8 binding bars backbones. Holds 8 1/2 x 11 materials. 50/bx.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.