Shop C-LINE PRODUCTS
See all product information
Create Account
Ticket Holders, w/Strap, 9"x12", 15/BX, Clear 15PK
Mfr # CLI41922
Zoro # G801858982
product price:Â
$
33.99
/pk 15, $2.27/ea
Key Features
Color
Clear
Features
Heavy Duty, Rip Resistant, Tear Resistant
Sheet Size
9 in x 12 in
Material
Vinyl
Opening
Top
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLI41922
- Zoro #
- G801858982
- UPC #
- 38944419220
- Country of Origin
- China
Dimensions
- Sheet Size
- 9 in x 12 in
Details
- Item
- File Pocket
- Color
- Clear
- Features
- Heavy Duty, Rip Resistant, Tear Resistant
- Material
- Vinyl
- Opening
- Top
Description
Keep the information with the job using these stitched shop ticket holders. The hanging strap lets you hang your job tickets right with your jobs whether you're using hooks, pegs, vehicle mirrors or machinery. Top-loading holders also have a metal eyelet for easy hanging. Stitched seams deliver long-lasting utility. Clear design on both sides lets you easily identify what's inside.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.