8-1/2" x 11" Clear Traditional Heavyweight Poly Sheet Protectors, 50/BX
- Mfr # 00010
- Zoro # G507466641
product price:Â
$
12.65
/pk of 50, $0.25/ea
Key Features
Material
Polypropylene
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00010
- Zoro #
- G507466641
- UPC #
- 38944000107
- Country of Origin
- United States
Details
- Material
- Polypropylene
- Color
- Clear
Description
Your best value! These traditional sheet protectors won't crack or tear, keeping your documents looking their best in three-ring binders. Acid-free protection means no photocopy transfer. Heavyweight material. Folded sheet protector is open on three sides. Includes black mounting paper to provide a professional look. 11 x 8 1/2. Clear finish. 50/BX.
- Your best value! These traditional sheet protectors won't crack or tear, keeping your documents looking their best in three-ring binders.
- Acid-free protection means no photocopy transfer
- Heavyweight material
- Folded sheet protector is open on three sides
- Includes black mounting paper to provide a professional look
- 11 x 8 1/2, Clear finish
- 50/BX
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.