3" x 5" Assorted Poly Index Card Case, 24EA/DS, 6DS/CT
- Mfr # 58335-DS
- Zoro # G307480779
product price:Â
$
33.45
/pk of 24, $1.39/ea
Key Features
Material
Polypropylene
Sheet Capacity
100
Type
Card Case
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 58335-DS
- Zoro #
- G307480779
- UPC #
- -
- Country of Origin
- China
Details
- Material
- Polypropylene
- Sheet Capacity
- 100
- Type
- Card Case
Description
Keep your index cards organized. Durable polypropylene card case holds up to 100, 3 x 5 inch index cards. Features snap closure and includes 5 dividers and adhesive tab labels. Acid-free polypropylene. Assorted Tropic Tones colors include Seaside Blue, Sunny Yellow, Seafoam Green, Sunset Red, and Sandy Gray. This item includes 24 each of item CLI58335 (1 Index Case, 5 Dividers, Write-on Tab Labels, Content Card).
- Keep your index cards organized.
- Durable polypropylene card case holds up to 100, 3 x 5 inch index cards
- Features snap closure and includes 5 dividers and adhesive label tabs
- Acid-free polypropylene
- Assorted Tropic Tones colors include Seaside Blue, Sunny Yellow, Seafoam Green, Sunset Red, and Sandy Gray
- This set includes 24 eaches of item 58335.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.