This item is Discontinued.

C-Lite LED, High-Output, Wall Mount, 3377 lm C-WM-A-WLHO-34L-40K-MB

LED, High-Output, Wall Mount, 3377 lm (Discontinued)

  • Mfr # C-WM-A-WLHO-34L-40K-MB
  • Zoro # G1511008
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C-WM-A-WLHO-34L-40K-MB
Zoro #
G1511008
UPC #
849665017202
Country of Origin
China

Dimensions

Fixture Width
4-1/8"
Fixture Height
11"
Fixture Length
7-1/8"

Details

Item
LED,High-Output,Wall Mount,3377 lm
Watts
36W
Lumens
3400
Housing Material
Polycarbonate
Fixture Rated Life
172,000 hr.
Color Temp.
4000K
LED Replacement For
100W PSMH
Fixture Voltage
120V
Housing Finish
Medium Bronze
Mounting
Wall Mount
Accessory Type
LED,High-Output,Wall Mount,3377 lm

Description

LED,High-Output,Wall Mount,3377 lm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.