This item is Discontinued.

C-Lite LED, High-Output, Wall Mount, 3500 lm C-WM-A-WLHO-36L-50K-MB

LED, High-Output, Wall Mount, 3500 lm (Discontinued)

  • Mfr # C-WM-A-WLHO-36L-50K-MB
  • Zoro # G1511050
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C-WM-A-WLHO-36L-50K-MB
Zoro #
G1511050
UPC #
849665017196
Country of Origin
China

Dimensions

Fixture Height
11"
Fixture Width
4-1/8"
Fixture Length
7-1/8"

Details

Item
LED,High-Output,Wall Mount,3500 lm
Watts
36W
Lumens
3600
Lighting Technology
LED
Color Temp.
5000K
Fixture Rated Life
172,000 hr.
Fixture Voltage
120V
LED Replacement For
100W PSMH
Housing Material
Polycarbonate
Mounting
Wall Mount
Housing Finish
Medium Bronze

Description

LED,High-Output,Wall Mount,3500 lm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.