This item is Discontinued.

C-Lite LED, S, Arch, Slim, Wall Mount, 3900 lm C-WP-A-SL-4L-50K-DB

LED, S, Arch, Slim, Wall Mount, 3900 lm (Discontinued)

  • Mfr # C-WP-A-SL-4L-50K-DB
  • Zoro # G1510667
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C-WP-A-SL-4L-50K-DB
Zoro #
G1510667
UPC #
849665017226
Country of Origin
China

Dimensions

Fixture Length
7-1/2"
Fixture Height
8"
Fixture Width
2-4/5"

Details

Color Temp.
5000K
Fixture Voltage
120 to 277 V
LED Replacement For
100W/175W PSMH
Housing Finish
Dark Bronze
Watts
40W
Mounting
Wall Mount
Lumens
3900
Fixture Rated Life
133,000 hr.
Item
LED,S,Arch,Slim,Wall Mount,3900 lm
Lighting Technology
LED
Housing Material
Die Cast Aluminum

Description

LED,S,Arch,Slim,Wall Mount,3900 lm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.