This item is Discontinued.

C-Lite LED Wall Mount, 1200 lm, 4000K, Bronze C-WM-A-WLHR-12L-40K-MB

LED Wall Mount, 1200 lm, 4000K, Bronze (Discontinued)

  • Mfr # C-WM-A-WLHR-12L-40K-MB
  • Zoro # G1511032
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C-WM-A-WLHR-12L-40K-MB
Zoro #
G1511032
UPC #
849665017172
Country of Origin
China

Dimensions

Fixture Height
9"
Fixture Width
4"
Fixture Length
5-3/4"

Details

Item
LED Wall Mount,1200 lm,4000K,Bronze
Watts
22W
Lumens
1200
Lighting Technology
LED
Housing Material
Die Cast Aluminum
Mounting
Wall Mount
Housing Finish
Medium Bronze
Fixture Voltage
120V
LED Replacement For
100W/120W Incandescent
Color Temp.
4000K
Fixture Rated Life
172,000 hr.

Description

LED Wall Mount,1200 lm,4000K,Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.