This item is Discontinued.

C-Lite LED Wall Mount, 1200 lm, 4000K, White C-WM-A-WLHR-12L-40K-WH

LED Wall Mount, 1200 lm, 4000K, White (Discontinued)

  • Mfr # C-WM-A-WLHR-12L-40K-WH
  • Zoro # G1511017
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C-WM-A-WLHR-12L-40K-WH
Zoro #
G1511017
UPC #
849665017189
Country of Origin
China

Dimensions

Fixture Length
5-3/4"
Fixture Height
9"
Fixture Width
4"

Details

Color Temp.
4000K
Fixture Voltage
120V
LED Replacement For
100W/120W Incandescent
Housing Finish
White
Watts
22W
Mounting
Wall Mount
Lumens
1200
Fixture Rated Life
172,000 hr.
Item
LED Wall Mount,1200 lm,4000K,White
Lighting Technology
LED
Housing Material
Die Cast Aluminum

Description

LED Wall Mount,1200 lm,4000K,White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.