This item is Discontinued.

C-Lite LED Wall Mount, 1500 lm, 5000K, Bronze C-WM-A-WLSL-14L-50K-MB

LED Wall Mount, 1500 lm, 5000K, Bronze (Discontinued)

  • Mfr # C-WM-A-WLSL-14L-50K-MB
  • Zoro # G1511023
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C-WM-A-WLSL-14L-50K-MB
Zoro #
G1511023
UPC #
849665017219
Country of Origin
China

Dimensions

Fixture Length
4-3/5"
Fixture Height
12-3/5"
Fixture Width
7-3/4"

Details

Color Temp.
5000K
Fixture Voltage
120V
LED Replacement For
120W/50W MH
Housing Finish
Medium Bronze
Watts
21W
Mounting
Wall Mount
Lumens
1,400 lm
Fixture Rated Life
50,000 hr.
Item
Parking Lot Light Fixture
Lighting Technology
LED
Housing Material
Polycarbonate
Voltage
120V AC
Color Rendering Index
70
Lumens Per Watt
66.7
Light Technology
LED
Fixture Sensor Type
Photocell
Mount Type
Octagonal Junction Box
Color Temperature
5000K
Fixture Wattage
21 W
Lumens per Watt
66.7 lm/W

Description

Parking Lot Light Fixture, Lumens 1,400 lm, Fixture Wattage 21 W, LED Replacement For 120W/50W MH, Fixture Sensor Type Photocell, Light Technology LED, Color Temperature 5000K, Color Rendering Index 70, Voltage 120V AC, Lumens per Watt 66.7 lm/W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.