This item is Discontinued.

No Product Image Available

Premium LED, Floodlight, 8000 lm, 4000K (Discontinued)

  • Mfr # C-FL-A-RTS1-8L-40K-DB
  • Zoro # G1510369
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C-FL-A-RTS1-8L-40K-DB
Zoro #
G1510369
UPC #
849665016779
Country of Origin
China

Details

Lighting Technology
LED
Item
Parking Lot Light Fixture
LED Replacement For
175W MH/150W PSMH
Fixture Wattage
74 W
Lumens
8,000 lm
Voltage
120 to 277V AC
Lumens Per Watt
108.1
Light Distribution Shape
NEMA 4x4
Mount Type
1/2 in Adjustable Fitter
Color Rendering Index
70
Color Temperature
4000K
Light Technology
LED
Lumens per Watt
108.1 lm/W

Description

Parking Lot Light Fixture, Mount Type 1/2 in Adjustable Fitter, Lumens 8,000 lm, Fixture Wattage 74 W, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Voltage 120-277V AC, Lumens per Watt 108.1 lm/W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.