This item is Discontinued.

C-Map 4D NA-D024 - USA West Coast & Hawaii - Full Content NA-D024-FULL

4D NA-D024 - USA West Coast & Hawaii - Full Content (Discontinued)

  • Mfr # NA-D024-FULL
  • Zoro # G4635593
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NA-D024-FULL
Zoro #
G4635593
UPC #
-
Country of Origin
Unknown

Description

NA-D024 - U.S. West Coast to Mexico and Hawaii Coverage of the Pacific Coast of the United States, including all of the coasts of California, Oregon and Washington. Coverage of Baja California and Mexico down to Puerto Vallarta. Detail of the Columbia River, Sacramento River, Willamette River. Snake River and San Joaquin Rivers are also included. Full coverage of Puget Sound and the San Juan Islands up to Point Roberts is also included. Additional coverage of the Hawaiian Islands out to Midway and Johnston Atoll is also included. Full 4D Content When you choose Full 4D content you will experience the latest in navigation data and technology such as: 3D Chart View - The world has three dimensions. When you add the 4th dimension of time - meaning consistent, periodic updates - you combine the most detailed 3D height and depth worldwide database with a continuous update process to give you a personalized navigation experience with up-to-date data for safe navigation. High-Resolution Satellite Imagery - See the real world on your screen. C-MAP 4D includes a navigational perspective with high-resolution coastal imagery overlaid on the most accurate and up-to-date vector data, plus thousands of extraordinary photos for the most popular marinas and areas of interest. Digital Raster Charts - Innovate tradition. With raster charts, you have an additional reference source for navigational awareness. Get "at-a-glance" information using the nautical paper charts overlaid on the multi-dimensional shaded relief to have a new visual experience. Easy Routing - Automatically create a route. Enter start and end points along with specific boat parameters and automatically receive waypoints of the shortest route; highlights potential hazards and displays varying levels of alerts for each segment of the route, allows you to manually adjust the route. Guardian Alarm - An extra layer of safety. When activated, Guardian Alarm performs an automatic forward-scanning check for obstacles. Use the feature as an added backup to alert you should you head toward a potentially harmful object. Detailed NavAids Route Check Detailed Marina Charts C-Marina Ports Database Multi-Language Capability Dynamic Tides & Currents Photos & Diagrams Depths & Land Elevations Perspective View

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.