This item is Discontinued.

C-Map NT+ NA-C052 Upper Mississippi River - C-Card Format NA-C052C/CARD

NT+ NA-C052 Upper Mississippi River - C-Card Format (Discontinued)

  • Mfr # NA-C052C/CARD
  • Zoro # G4673585
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NA-C052C/CARD
Zoro #
G4673585
UPC #
-
Country of Origin
Unknown

Description

NT+ NA-C052 Upper Mississippi River - C-Card Format COVERAGE AREA: Upper Mississippi River CARD FORMAT: C-Card C-MAP NT+ cartography helped launch a digital charting revolution years ago, and it is still as useful and reliable as ever. For fishermen, sailors and cruisers who continue to depend on C-MAP NT+, we provide updates twice annually to ensure that navigators benefit from all the latest Coast Guard Notice to Mariner (NTM) changes and other important chart data updates. Features: Full Featured Vector Charts C-MAP NT+ provides boaters with the accurate, up-to-date vector chart detail including Depth Areas and Contours, Spot Soundings, NavAids, Light Sectors, Wrecks/Obstructions, Small Craft Facilities and more. Harbor & Approach Details The detail and information available with C-MAP NT+ charts lets boaters approach any harbor and inlet with confidence - the perfect conclusion to a long voyage, sailing adventure or exciting day of bluewater fishing. Tides C-MAP NT+ Tides feature presents the time, water level and direction of tides with Tide Level graphs. This information is vital for navigation and fishing. C-Marina Port Database C-Marina Port database and detailed marina charts in C-MAP NT+ provides useful, categorized information for cruisers, fishermen and sailors - including Port Layout and Facilities, Operating Hours, Accessibility, phone/Email Contact Info and more. Global Coverage Rich chart detail and available data to aid in safe navigation Port & Tide Information Frequently updated chart data Easy on-screen queries of chart objects for greater situational awareness Compatible with many brands and models of chartplotters on the water Compatible with PC Planner

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.