This item is Discontinued.

C-Map NT+ NA-C393 Miami to Key West to Tampa - C-Card Format NA-C393C-CARD

NT+ NA-C393 Miami to Key West to Tampa - C-Card Format (Discontinued)

  • Mfr # NA-C393C-CARD
  • Zoro # G4668152
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NA-C393C-CARD
Zoro #
G4668152
UPC #
-
Country of Origin
Unknown

Description

NA-C393 Miami to Key West to Tampa - C-Card Format Card Format: C-Card Software: C-Map NT+ C-MAP NT+ cartography helped launch a digital charting revolution years ago, and it is still as useful and reliable as ever. For fishermen, sailors and cruisers who continue to depend on C-MAP NT+, C-Map provides updates twice annually to ensure that navigators benefit from all the latest Coast Guard Notice to Mariner (NTM) changes and other important chart data updates. Rich chart detail and available data to aid in safe navigation Easy on-screen queries of chart objects for greater situational awareness Compatible with many brands and models of chartplotters on the water Local and Wide coverage areas available Features: C-MAP NT+ provides boaters with the accurate, up-to-date vector chart detail including Depth Areas and Contours, Spot Soundings, NavAids, Light Sectors, Wrecks/Obstructions, Small Craft Facilities and more. The detail and information available with C-MAP NT+ charts lets boaters approach any harbor and inlet with confidence the perfect conclusion to a long voyage, sailing adventure or exciting day of bluewater fishing. C-MAP NT+ Tides feature presents the time, water level and direction of tides with Tide Level graphs. This information is vital for navigation and fishing. C-Marina Port database and detailed marina charts in C-MAP NT+ provides useful, categorized information for cruisers, fishermen and sailors including Port Layout and Facilities, Operating Hours, Accessibility, phone/Email Contact Info and more. Additional Features: Global Coverage Rich chart detail and available data to aid in safe navigation Port & Tide Information Frequently updated chart data Easy on-screen queries of chart objects for greater situational awareness Compatible with many brands and models of chartplotters on the water Compatible with PC Planner

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.