Locker, Thread (10Ml)
- Mfr # 1431109
- Zoro # G003525385
product price:Â
$
26.15
/ea
Key Features
Item - All Purpose Cleaners
Thread Locker
Color
Blue
Size
4.25 in X 1.50 in X 0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1431109
- Zoro #
- G003525385
- UPC #
- -
- Country of Origin
- United States
- Item - All Purpose Cleaners
- Thread Locker
- Color
- Blue
Dimensions
- Cleaner Container Size
- 0.34 oz
- Size
- 4.25 in X 1.50 in X 0.75 in
Description
Color: Blue ;Length: 4 1/8" ;Capacity: 10 Ml | 0.34 Oz
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.