Shop RMR SOLUTIONS
See all product information
Create Account
Glass & Surface Cleaner, Liquid, 32 oz, Trigger Spray Bottle
- Mfr # RMRGASC-32oz
- Zoro # G310066489
product price:Â
$
13.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Cleaner Form
Liquid
Container Type
Trigger Spray Bottle
Container Size
32 oz
Ammonia Free
Yes
NSF Rating
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RMRGASC-32oz
- Zoro #
- G310066489
- UPC #
- 850041210063
- Country of Origin
- United States
- Item
- Glass & Surface Cleaner
- Cleaner Form
- Liquid
- Container Type
- Trigger Spray Bottle
- Ammonia Free
- Yes
- NSF Rating
- Not Rated
- Recommended Dilution
- Ready To Use
- Net Weight
- 3 lbs
- Material
- Liquid
- For Use On
- Multisurface
- Application
- Cleaner and Repellent
- Removes
- Dirt, Streaks
- Surfaces for Use On
- Multi Surface
Dimensions
- Container Size
- 32 oz
- Height
- 11 in.
- Depth
- 3 in.
- Width
- 4.50 in
Description
RMR HEAVY-DUTY 2-IN-1 FORMULA: This premium-quality, dual-action protectant, and cleaner prevents the build-up of water spots, dust, and caked-on messes by making surfaces water and soil repellent while removing dirt, debris, streaks, and marksVERSATILE & MULTIPURPOSE: These versatile cleaners can be used on windows, doors, shower enclosures, tile, tables, counters, appliances, bathroom sinks, faucets, stainless steel, TV/computer screens, mirror and glass surfaces, and moreQUICK & EASY CLEANING: Our extra-strength spot remover can clean and shield against almost any streak, smudge, or hard water mark for a spotless clean in seconds; Spray and wipe down with a paper towel, microfiber cloth, or sponge for instant resultsSAFE TO USE: This spray is formulated to safely clean surfaces and is free of harsh acids or alkalis, phosphates, ammonia, glycol ethers, terpenes, hydrocarbon propellants, CFCs, quaternary ammonium compounds, and chlorine bleachMADE IN THE USA: RMR - 2-in-1 Glass and Surface Cleaner Plus Repellent is proudly made by cleaning and stain removal experts in the USA using top-quality, highly-effective ingredients
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.