38734 Fashion Color Clasp Envelope 9 x 12 28lb Red 10 Pack
- Mfr # 38734
- Zoro # G004111310
product price:Â
$
56.55
/ea
Key Features
Color
Red
Width
9"
Cover Material
Paper
Mailer/Envelope Length
12"
Mailer/Envelope Type
Clasp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 38734
- Zoro #
- G004111310
- UPC #
- 85227387349
- Country of Origin
- United States
Dimensions
- Width
- 9"
- Mailer/Envelope Length
- 12"
Details
- Item
- Envelope
- Color
- Red
- Cover Material
- Paper
- Mailer/Envelope Type
- Clasp
- Closure Type
- Clasp
Description
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.