Shop TAPE LOGIC
See all product information
Create Account
Water-Activated Tape, 3 in W x 600 ft L, Kraft, 10 PK
- Mfr # T9087500
- Zoro # G2299101
product price:Â
$
285.99
/pk of 10, $28.60/ea
Free Shipping & Returns
Key Features
Tape Backing Material
Fiberglass Reinforced Kraft Paper
Tape Color
Kraft
Series
7500
Length
600 ft
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T9087500
- Zoro #
- G2299101
- UPC #
- 848109041957
- Country of Origin
- United States
Dimensions
- Length
- 600 ft
- Width
- 3 in
Details
- Item
- Water-Activated Tape
- Tape Backing Material
- Fiberglass Reinforced Kraft Paper
- Tape Color
- Kraft
- Series
- 7500
- Message
- No Message
- Tape Adhesive
- Water-Activated
- Material
- Paper
Description
Water Activated Tape,3x600 ft.,Package Quantity 10, Package Quantity 10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.