Shop KHK USA
See all product information
Create Account
Internal / Ring Gears
- Mfr # SI2-80
- Zoro # G004841613
product price:Â
$
284.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
80
Material
Carbon Steel
Inside Diameter
156 mm
Gear Shape
T1
Metric Module Pitch
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SI2-80
- Zoro #
- G004841613
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Inside Diameter
- 156 mm
- Face Width
- 20 mm
- Pitch Diameter
- 160 mm
- Outside Diameter
- 210 mm
Details
- Item
- Internal Ring Gear
- Number of Teeth
- 80
- Material
- Carbon Steel
- Gear Shape
- T1
- Metric Module Pitch
- 2
- Finish
- Black Oxide
- Material Grade
- S45C
- Precision Class
- JIS N8 (JIS B1702-1:1998)
- Maximum Teeth Hardness
- 194 HB
- Pressure Angle
- 20 Degrees
- System of Measurement
- Metric
- Shell Material
- Carbon Steel
Description
Internal / Ring Gears
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.