Rectangular Connector Insert, 80 A

  • Mfr # 09380062701
  • Zoro # G005293244
product price: 
$
133.99
/ea
Free Shipping & Returns

Key Features

Type
Female
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
830 V
Current
80 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
09380062701
Zoro #
G005293244
UPC #
-
Country of Origin
Romania

Dimensions

Wire Size
0.5 to 2.5 sq mm (Signal), 1.5 to 16 sq mm

Details

Item
Industrial Rectangular Connector Insert
Type
Female
Color
Pebble Gray
Insulation Material
Polycarbonate
Maximum Voltage
830 V
Current
80 A
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
125 Degrees C
Number of Ports
6
UL 94 Flammability Rating
V-0
RoHS Compliant
Yes
Material
Polycarbonate
Application
Industrial Connectors
Current Rating
80 A
Connection Type
Screw
Pole Finish
Silver Plated
Minimum Insulation Resistance
1.00 x 10^10 ohm
Insert Color
Gray
Voltage Rating
400V (Signal), 600V (UL), 830V
Includes Poles
Yes
Minimum Mating Cycles
500
Connector Gender
Female
Insert Material
Polycarbonate
Pole Material
Copper Alloy
Maximum Contact Resistance
1 megaohm
Number of Poles
6
Sub-Category
Inserts
Green Environmental Attribute
Pollution Degree 3
Max. Temp.
125°C
Max. Voltage
830V
Terminal Type
Screw
Connection Material
Copper Alloy
Series
Han-Com(R)
Connector Type
Female
Standards
California Proposition 65, China RoHS, DNV GL, ELV Compliant, EN 60664-1, REACH SVHC, RoHS Complaint, UL/CSA
Number of Contacts
4
Contact Finish
Silver Plated
Flammability Rating
UL 94 V-0
Termination Style
Screw
Maximum Conductors
4

Description

HAEL 09380062701 HAN K 4/2 PIN FEMA

Ratings & reviews