Shop EATON

Variable Frequency Drives, White

  • Mfr # DH1-34023FN-C21C
  • Zoro # G006439245

product price: 
$
2,960.99
/ea
Free Shipping & Returns

Key Features

Maximum Output Power
15 hp
Digital Readout
Continuous Output Current; Frequency Resolution; Initial Output Current; Output Frequency; Output Voltage; Overload Current
Output Phase AC
Three
With Bypass / No Bypass
With Bypass
Maximum Output Current
23 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DH1-34023FN-C21C
Zoro #
G006439245
UPC #
786689047948
Country of Origin
Dominican Republic

Dimensions

Overall Height
9 5/8 in
Overall Width
6 5/8 in
Overall Depth
16 1/2 in

Details

Maximum Output Power
15 hp
Digital Readout
Continuous Output Current; Frequency Resolution; Initial Output Current; Output Frequency; Output Voltage; Overload Current
Output Phase AC
Three
With Bypass / No Bypass
With Bypass
Maximum Output Current
23 A
Protection
DC Bus Overvoltage, Input Phase Supervision, Motor Overload, Motor Phase Supervision, Motor Stall, Motor Underload, Overcurrent, Overvoltage, Short-Circuit Protection of 24 V Reference Voltage, Surge, Undervoltage, Unit Overtemperature
Torque Application
Constant Torque, Variable Torque
Adjustable Acceleration Time
0.1 to 3,000 sec
Standards
C-Tick Compliant, CE Certified, cUL Listed, EN 62061, EN ISO 13849-1, GoST-R, IEC 61508, RoHS Compliant, UL Listed, UL Listed 508C
Output Type
Analog, Digital
Input Type
Analog, Digital
Control Type
Built-In Keypad
Input Frequency
60/50 Hz
Series
PowerXL DH1
With Line Contactor / No Line Contactor
No Line Contactor
Dynamic Braking
Yes
Output Frequency Range
0 to 400 Hz (standard)
Start/Stop Control
Automatic, Manual, Programmable
Brake Chopper Included
No
Adjustable Deceleration Time
0.1 to 3,000 sec
Item
Variable Frequency Drives
Enclosure Rating
IP21
Input Voltage Range
380 to 500V AC
Display Type
LCD
Enclosure
Open
Input Voltage
480V AC
Input Phase AC
Three
Output Voltage
380-500V AC
Control Method
Keypad
Color
White
Style
HVAC Compact AC Drive
Number of Outputs
(3) Relay Out, (1) Digital Out, (2) Analog Out
Output Voltage Range
380 to 500V AC
Number of Inputs
(8) Digital In, (2) Analog In
Form Factor
0.01 Hz Resolution
Application
HVAC AC Drive
Ethernet Port Included
No
Includes Ethernet Port
No
Includes Brake Chopper
No
Output Current - Maximum
23 A
Output Frequency - Minimum
400 Hz
Product Type
Variable Frequency Drive
Output Frequency - Maximum
0 Hz
Bypass Design
With Bypass
Line Contactor Design
No Line Contactor
Number of Inputs - Analog
2
Number of Inputs - Digital
8
Input Phase
Three
Output Phase
Three
IP Rating
IP21
Number of Outputs - Digital
1
Number of Outputs - Relay
3
Number of Outputs - Analog
2
Output Horsepower
15 hp
Wire Color
White
Container Type
HVAC Compact AC Drive

Description

Variable Frequency Drives, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 15 hp, Maximum Output Current 23 A, Output Voltage 380-500V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz (standard), Enclosure Rating IP21

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.