Shop PEMS
See all product information
Create Account
OEM Replacement Sterling 1/20 1050 5.0 in SH 115
- Mfr # P01871
- Zoro # G423931759
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Body Dia.
5 in
Motor Enclosure Design
TEAO
Nameplate RPM
1,000 RPM
Voltage
120V
Motor Bearings
SLEEVE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P01871
- Zoro #
- G423931759
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 5 in
Details
- Motor Enclosure Design
- TEAO
- Nameplate RPM
- 1,000 RPM
- Voltage
- 120V
- Motor Bearings
- SLEEVE
- No. of Speeds
- 1
- Full Load Amps
- 1.4 A
- Frame
- 42
- Motor Shaft Rotation
- CWSE
- HP
- 0.05
- Hz
- 60 Hz
Description
PEMS OEM replacement motor P01871, 1/20 HP, 1050 RPM, 115 V with a 5.0 in shaft, designed to replace Century 322P205/322P206, Fasco 7151-0101/7151-2213/A2565 and McMillan A0516A2160. SKU 2160S, shipping dimensions 12.00 x 11.00 x 11.00 in, weight 21.21 lbs, suitable for HVACR OEM replacement applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.