Regulator

  • Mfr # 723C050000D
  • Zoro # G006600744
product price: 
$
377.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Standards
CGA E-4
Seal Material
PTFE
Application
High Purity Gas
Compatible Gas Type
Argon, Carbon Dioxide, Helium, Nitrogen, Oxygen
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
723C050000D
Zoro #
G006600744
UPC #
725636337626
Country of Origin
United States

Dimensions

Gauge Diameter
2 in
Outlet Connection Size
1/4 in
Inlet Connection Size
1/4 in
Fits Chest Size
1-11/16 in-316L Stainless Steel Diaphragm Eliminates Contamination from Diffusion or Outgassing, Designed to 1 x 10-9 cc/sec inboard Helium Leak Rate to Maintain Gas Purity Levels, External Relief Valve is Standard, One-Piece Encapsulated Seat Design with 10 micron Sintered Internal Filter to Protect the PTFE Teflon(R) Seat from Particulate Contamination

Details

Item
High Purity Gas Regulator
Body Material
Brass
Standards
CGA E-4
Seal Material
PTFE
Application
High Purity Gas
Compatible Gas Type
Argon, Carbon Dioxide, Helium, Nitrogen, Oxygen
Inlet Connection Gender
Female
Maximum Gauge Outlet Pressure
100 psig
Outlet Pressure (Maximum)
50 psig
Number of Stages
Single Stage
Flow Coefficient
0.08
CGA Number
CGA 300, CGA 510
Manufacturer Part Number
723C050000D
Inlet Pressure (Maximum)
3,000 psig
Control Type
Knob
Diaphragm Material
Stainless Steel
Features
1-11/16 in-316L Stainless Steel Diaphragm Eliminates Contamination from Diffusion or Outgassing, Designed to 1 x 10-9 cc/sec inboard Helium Leak Rate to Maintain Gas Purity Levels, External Relief Valve is Standard, One-Piece Encapsulated Seat Design with 10 micron Sintered Internal Filter to Protect the PTFE Teflon(R) Seat from Particulate Contamination
Outlet Connection Type
FNPT
Bonnet Material
Chrome Plated Brass
Body Finish
Chrome Plated
Outlet Pressure (Minimum)
0 psig
Filter Material
Bronze
Outlet Connection Gender
Female
Regulator Series
HP723C
Seat Material
PTFE
Gas Purity Rating
99.999 %
Inlet Connection Type
NPT
Helium Leak Integrity Rating
1.00 x 10^-9 cc/sec
Maximum Inlet Pressure
3,000 psig

Description

High Purity Gas Regulator, Mounting Type Pipeline, Number of Stages Single Stage, Compatible Gas Type Argon, Carbon Dioxide, Helium, Nitrogen, Oxygen, Control Type Knob, Maximum Inlet Pressure 3,000 psig, Inlet Connection Size 1/4 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Outlet Pressure (Maximum) 50 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type FNPT, Gas Purity Rating 99.999 Percent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews